Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Mortise, Grd. 1

  • Mfr # 5SS55EU/32D

  • Zoro # G2800561


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS55EU/32D
Zoro #
G2800561
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Keyway Type
Marks C
Key Type
Keyed Different
Series
5SS55
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Number of Keys
2
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
ADA Compliant
No
Style
5SS55 Rose
Standards
BHMA, cULus Listed
Item
Door Lockset
Features
Electronically Unlocked
Case Material
Stamped Steel 1-1/16"
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Lockset Style
5SS55 Knob
Knob/Handle Material
Stainless Steel
Application
Institutional
ANSI/BHMA Finish
Satin Stainless Steel
Mortise/Cylindrical
Mortise
Fire Rating
3 hr

Description

Knob Lockset,Elec/Mech,Mortise,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.