Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Mortise, Grd. 1

  • Mfr # 5SS55J/32D

  • Zoro # G4809743


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS55J/32D
Zoro #
G4809743
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Keyway Type
Marks C
Key Type
Keyed Different
Series
5SS55
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Ligature Resistant
Yes
Item
Door Lockset
Standards
BHMA, cULus Listed
Strike Type
Curved Lip
Number of Keys
2
Lockset Fire Rating
3 hr
ADA Compliant
No
Style
5SS55 Rose
Case Material
Stamped Steel 1-1/16"
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
ANSI Grade
1
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Mortise/Cylindrical
Mortise
Fire Rating
3 hr
Lockset Function ANSI Code
F05
Application
Institutional
Lockset Style
5SS55 Knob

Description

Knob Lockset,Mechanical,Mortise,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.