Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Mortise, Grd. 1

  • Mfr # 5SS55LF/32D

  • Zoro # G2800388


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS55LF/32D
Zoro #
G2800388
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Keyway Type
Marks C
Key Type
Not Keyed
Series
5SS55
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Style
5SS55 Rose
Standards
BHMA, cULus Listed
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
ADA Compliant
No
Lockset Fire Rating
3 hr
Item
Door Lockset
Ligature Resistant
Yes
Strike Type
Curved Lip
Number of Keys
0
Case Material
Stamped Steel 1-1/16"
Lockset Function ANSI Code
F19
Fire Rating
3 hr
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Style
5SS55 Knob
Mortise/Cylindrical
Mortise
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Application
Institutional
Ligature-Resistant
Ligature-Resistant

Description

Antiligature Lockset, Mortise, Knob Style, Satin Stainless Finish, Function Privacy, Keyway Type Marks In.C In., Grade 1, Material Stainless Steel, Front Size Dimension 1-1/4 x 8 In., 4-7/8 In. Strike, Required Door Thickness 1-3/4 In., No Deadbolt, Standards ANSI F19, UL, Fire Rated y, Case Material Stamped Steel 1 1/16 In., Case Size 4-3/16 x 6-1/16 x 7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.