Knob Lockset, Mechanical, Mortise, Grd. 1 (Discontinued)
- Mfr # 5SS55LH/32D
- Zoro # G2800485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SS55LH/32D
Zoro #
G2800485
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Keyway Type
Marks C
Key Type
Not Keyed
Series
5SS55
Electrical/Mechanical
Mechanical
Backset
2-3/4 in
Standards
ANSI, UL Listed
Style
5SS55 Rose
Strike Type
Curved Lip Strike
Item
Antiligature Mortise Lockset
ADA Compliant
No
Location Type
Healthcare, Institutional, School
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Number of Keys
2
Description
Mechanical, Knob, Mortise, Lockset Function Privacy, Lockset Grade 1, 5SS55 Rose Style, Satin Stainless Steel Lockset Finish, Keyway Type Marks C, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant Yes, Item Antiligature Mortise Lockset, Location Type Healthcare, Institutional, School, Number of Keys 2, Required Door Thickness 1-3/4 in, Series 5SS55, Strike Type Curved Lip Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.