Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Mortise, Grd. 1

  • Mfr # 5SS55N/32D

  • Zoro # G4810504


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS55N/32D
Zoro #
G4810504
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
Lockset Function
Passage
Keyway Type
Marks C
Key Type
Not Keyed
Series
5SS55
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Ligature Resistant
Yes
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Item
Door Lockset
Standards
BHMA, cULus Listed
Strike Type
Curved Lip
ADA Compliant
No
Lockset Fire Rating
3 hr
Style
5SS55 Rose
Number of Keys
0
Case Material
Stamped Steel 1-1/16"
Application
Institutional
Lockset Function ANSI Code
F01
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
ANSI Grade
1
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Mortise/Cylindrical
Mortise
Lockset Style
5SS55 Knob
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel

Description

Antiligature Lockset, Mortise, Knob Style, Satin Stainless Finish, Function Passage, Keyway Type Marks In.C In., Grade 1, Material Stainless Steel, Front Size Dimension 1-1/4 x 8 In., 4-7/8 In. Strike, Required Door Thickness 1-3/4 In., No Deadbolt, Standards ANSI F01, UL, Fire Rated y, Case Material Stamped Steel 1 1/16 In., Case Size 4-3/16 x 6-1/16 x 7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.