Knob Lockset, Mechanical, Passage, Grd. 1 (Discontinued)
- Mfr # 1SS55N/32D
- Zoro # G4825274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SS55N/32D
Zoro #
G4825274
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Keyway Type
None
Key Type
Not Keyed
Series
1SS55
Electrical/Mechanical
Mechanical
Backset
2-3/4 in
Ligature Resistant
Yes
Style
1SS55 Knob
ADA Compliant
No
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Strike Type
ASA Strike
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Standards
ANSI F75, UL Listed
Item
Ligature Resistant Lockset
Pins
6
Number of Keys
0
Keying
Unkeyed
Number of Pins
6
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 1, 1SS55 Knob Style, Satin Stainless Steel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI F75, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant Yes, Item Ligature Resistant Lockset, Location Type Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military, Lockset Performance Strength Heavy Duty, Number of Keys 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.