Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Life Saver Lever Lockset, Mechanical, Entrance, Grd. 1 195SSAB/32D

Lever Lockset, Mechanical, Entrance, Grd. 1 (Discontinued)

  • Mfr # 195SSAB/32D
  • Zoro # G2801191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195SSAB/32D
Zoro #
G2801191
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
1SS19 Lever
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Different
ADA Compliant
Yes
Standards
ANSI F109, UL Listed
Strike Dim.
2-3/4 in
Ligature Resistant
Yes
Handle Material
Stainless steel
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Number of Keys
2
Item
Antiligature Lever
Features
Ergonomic Turn Knob for Elderly and Handicapped Access
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Strike Type
ASA Strike
Series
1SS19
Lockset Performance Strength
Heavy Duty
Location Type
Behavioral Health, Detention Facility
Keying
Keyed Different
Grade
1
Finish
Polished Stainless
Fire Rated
3 hr.
Type
Cylindrical
Material
Stainless Steel
Pins
6
Visual Indicator Message
No Message
Function
Entry
Strike
2-3/4"

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 1SS19 Lever, Lockset Finish Bright Stainless Steel, Keyway Type Marks C, Key Type Keyed Different, Standards ANSI F109, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features Ergonomic Turn Knob for Elderly and Handicapped Access, Handle Material Stainless Steel, Item Antiligature Lever, Location Type Behavioral Health, Detention Facility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.