Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Paddleset, Dormitory

  • Mfr # 5PDFA/32D

  • Zoro # G2800686


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Dormitory
Required Door Thickness
1-3/4 in
Keyway Type
Marks C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PDFA/32D
Zoro #
G2800686
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 1/4 in

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Dormitory
Keyway Type
Marks C
Series
5PD
Finish
Satin Stainless
Style
5PD Push/Pull
Standards
ANSI-A156.2 Grade 1, UL and cUL listed
Backset
2 3/4 in
Strike Type
ASA, Curved Lip
Features
This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Number of Keys
2
Location Type
Healthcare
ADA Compliant
Yes
Grade
1
Ligature Resistant
No
Fire Rated
Yes
Lockset Performance Strength
Heavy Duty
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Application
Institutional
Hand Orientation
Non-Handed
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Function ANSI Code
F11
ANSI Grade
1

Description

Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Dormitory, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.