Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Paddleset, Privacy

  • Mfr # 5PDLJ/32D

  • Zoro # G2800640


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Privacy
Required Door Thickness
1-3/4 in
Keyway Type
Marks C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PDLJ/32D
Zoro #
G2800640
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Privacy
Keyway Type
Marks C
Series
5PD
Finish
Satin Stainless
Style
5PD Push/Pull
Ligature Resistant
No
ADA Compliant
Yes
Grade
1
Location Type
Healthcare
Features
This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands
Standards
ANSI-A156.2 Grade 1, UL and cUL listed
Strike Type
ASA, Curved Lip
Fire Rated
Yes
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Application
Institutional
Lockset Function ANSI Code
F22
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1

Description

Door Lockset, Style 5PD Push/Pull, Ligature Resistant No, Location Type Healthcare, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Privacy, ADA Compliant Yes, Features This Feature is Mandatory for any Door where Unhygienic Conditions may be Prevalent Such as Restrooms or Cafeterias, thus Aiding in the Prevention of Contamination from Unsanitary Hands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.