6.25oz. Life Savers, Wint-O-Green
Mfr # 88504
Zoro # G4496479
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Flavor
Wint-O-Green
Size
6.25 oz
Snack Food Type
Mints
Product Type
Candy Mints
Packing Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88504
Zoro #
G4496479
UPC #
019000085047
Country of Origin
United States
Dimensions
Size
6.25 oz
Details
Flavor
Wint-O-Green
Snack Food Type
Mints
Item
Candy Mints
Product Type
Candy Mints
Packing Type
Bag
Pack Size
6.25 oz
Packs per Case
1
Description
Candy Mints, Packs per Case 1, Product Type Candy Mints, Flavor Wint O Green, Pack Size 6.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.