Shop LIFE SAVERS
See all product information
Create Account
Candy
- Mfr # 28098
- Zoro # G7892704
product price:Â
$
24.59
/ea
Key Features
Features
Gluten Free
Capacity
50 oz
Weight
3.125 lbs
Packing Type
Bag
Flavor
Original Five Flavors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28098
- Zoro #
- G7892704
- UPC #
- -
- Country of Origin
- United States
- Features
- Gluten Free
- Capacity
- 50 oz
- Weight
- 3.125 lbs
- Packing Type
- Bag
- Item
- Candy
- Flavor
- Original Five Flavors
- Package Type
- Bag
- Product Type
- Candy
- Pack Size
- 50 oz
- Items per Pack
- 375
Dimensions
- Item Length
- 11 in
- Item Width
- 6 1/2 in
- Item Height
- 3 1/4 in
Description
Candy, Product Type Candy, Flavor Original Five Flavors, Items per Pack 375, Pack Size 50 oz, Item Height 3 1/4 in, Item Width 6 1/2 in, Item Length 11 in, Package Type Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.