Zoro Homepage

117 Piece First Aid and Survival Tactical Pack

  • Mfr # 41-3907

  • Zoro # G015871555


product price: $31.49
/ea

Key Features

Color
Red
Housing Material
Nylon
Includes
117 pieces of first aid and survival items
Width
4.5 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3907
Zoro #
G015871555
UPC #
35355439076
Country of Origin
China

Dimensions

Width
4.5 in
Length
6.5 in
Height
8 in

Details

Item
First Aid Kit
Color
Red
Housing Material
Nylon
Includes
117 pieces of first aid and survival items
Standards
FDA
Kit Type
First Aid
Lamp Type
Survival
Design
Molle

Description

The LifeGear 117-piece First Aid + Survival Tactical Pack, an essential companion for the everyday outdoorsman. This pack is designed to keep you safe during your outdoor excursions with its comprehensive set of first aid and survival items. Built-in straps make it a perfect addition to any MOLLE kit, ensuring easy and convenient carry. The compact grab & go design allows you to access the essentials quickly when needed. The First Aid Kit is well-equipped with scissors and a tourniquet, ready to handle medical emergencies. For survival situations, the pack includes a flint with a fire striker and a compass to guide your way. Rest assured, this pack is packed full of FDA certified medical supplies and survival tools, providing you with the necessary resources for any emergency scenario. Be prepared and stay safe on your next outdoor adventure with the LifeGear 117-piece First Aid + Survival Tactical Pack 41-3907, your reliable companion for outdoor exploration.


  • Compact Grab & Go Design
  • First Aid Kit – scissors and tourniquet included
  • Survival Items - flint with fire striker and compass included
  • MOLLE Attachment option
  • Built in straps for convenient carry
  • FDA certified medical supplies

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.