Zoro Homepage

1200 Lumen USB Rechargeable Lantern

  • Mfr # 41-3081

  • Zoro # G215871560


product price: $42.49
/ea

Key Features

Flashlight Battery Type
Rechargeable
Length
7.8 in
Flashlight Body Material
Plastic
Width
4.3 in
Lamp Type
Lantern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3081
Zoro #
G215871560
UPC #
035355430813
Country of Origin
China

Dimensions

Length
7.8 in
Width
4.3 in
Height
5.7 in

Details

Flashlight Battery Type
Rechargeable
Flashlight Body Material
Plastic
Lamp Type
Lantern
Application
Red Flasher
Bulb Technology
LED
Body Color
Black
Item
Lantern
Lumens
1200
Flashlight Beam Type
High Beam, Low Beam, High Area, Low Area
Includes
Charging cable; Shoulder strap
Port Type
Micro USB
Features
Weather resistant

Description

Introducing the LifeGear USB Rechargeable Multi-Mode Lantern with advanced safety features, making it a reliable companion for home, car, or office emergencies, storms, and power outages. This versatile lantern offers four functions: High, Low, and Strobe Spotlight, High and Low Side Area Light, and a Back RED Safety Solid and Flasher mode for added safety. With a user-friendly two-switch system, you can easily switch between the spotlight and area light, as well as access the safety RED functions. The lantern boasts a large ribbed hand grip for comfortable use and includes an LED battery power indicator for convenience. Its lightweight and portable design make it easy to carry, and it comes with a handy shoulder strap and USB Micro charging cord for hassle-free charging. Additionally, the lantern serves as a USB Out back-up power bank, allowing you to charge phones and tablets during emergency power outages. Prepare yourself for any situation with the LifeGear USB Rechargeable Multi-Mode Lantern.


  • A spotlight, area light, emergency flasher, and power bank all in one
  • Lumens – Spot High – 1,200 | Low – 600 | Area High 500 | Low -250
  • Beam Distance of 514 Meters
  • Large ribbed hand grip
  • Includes shoulder strap and USB Micro charging cable
  • Lantern serves as USB out backup powerbank

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.