Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

220 Lumen USB Rechargeable Adventure Lantern

  • Mfr # 41-3747

  • Zoro # G302676559


product price: $18.15
/ea

Key Features

Length
6
Flashlight Body Material
ABS
Application
The Adventure Power light is perfect for boating, camping, and everyday use around the house. It's also a great safety and emergency light.
Color
Green/Clear
Maximum Lumens Output
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3747
Zoro #
G302676559
UPC #
035355437478
Country of Origin
China

Dimensions

Length
6
Height
11.5
Width
2.35

Details

Flashlight Body Material
ABS
Application
The Adventure Power light is perfect for boating, camping, and everyday use around the house. It's also a great safety and emergency light.
Color
Green/Clear
Maximum Lumens Output
220
Run Time on High Setting
5h
Switch Type
Push Button
Flashlight Battery Type
Lithium Rechargeable
Features
USB Rechargeable - Charging Cable included - Powerbank - Water & Impact Resistant IPX4 - 30 Minute Auto-off - 1500 MAH Battery - 820 Feet Beam Distance - Micro USB cable included - 5 Modes of lighting - Flashlight 220 lumens 5 hours - Lantern 180 Lumens 7 hours - Flashlight + red safety flasher - Red glow - Red safety flasher
Weight
0.47

Description

220 Lumen USB Rechargeable Adventure Lantern

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.