
4AAA Glow Lantern 200 Lumens PDQ
Mfr # 41-3879
Zoro # G002676583
product price: $8.49
/eaKey Features
Length
3.77
Flashlight Body Material
ABS
Switch Type
Push Button
Maximum Lumens Output
200
Flashlight Battery Type
AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-3879
Zoro #
G002676583
UPC #
035355438796
Country of Origin
China
Dimensions
Length
3.77
Height
5.77
Width
1.77
Details
Flashlight Body Material
ABS
Switch Type
Push Button
Maximum Lumens Output
200
Flashlight Battery Type
AAA
Color
Black/Red/Clear
Application
Bright, lightweight and simple to use. Compact sized Light for Household uses, backpack travel and campsites, tents and table-top illumination
Weight
0.4125
Features
4 function camp light high, low, red solid nightlight and red safety flasher; 200 Lumens - 4 AAA batteries included; clip-in hang loop makes it easy to hang; Bright, lightweight and simple to use.
Description
4AAA Glow Lantern 200 Lumens PDQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.