Zoro Homepage

Flashlight, AA Battery, LED Lamp, 80 Lumens, 25 hr Run Time, Red

  • Mfr # 41-3732

  • Zoro # G314657829


product price: $16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Body Color
Red
Includes
Battery
Run Time on High Setting
25 hr
Length
2.4 in
Overall Depth
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3732
Zoro #
G314657829
UPC #
898639001464
Country of Origin
China

Dimensions

Length
2.4 in
Overall Depth
10.6 in
Width
2.75 in

Details

Body Color
Red
Includes
Battery
Run Time on High Setting
25 hr
Battery Type
AA
Lamp Life
200 hr
Lumens
80 Lumens
Lamp Type
LED
Number Of Batteries
3

Description

Life+Gear Flashlight, Lamp Type: LED, Battery Size: AA, Number of Batteries: 3, Lumens: 80 Lumens, Run Time: 25 hr, Battery Life: 200 hr, Red, Includes: Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.