Zoro Homepage

Flashlight, Mini, Aluminum Key Chain, Asst

  • Mfr # 41-3944

  • Zoro # G7303377


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Body Color
Black, Blue, Pink, Red, Silver
Lumens
8
Number of Batteries
3
Lamp Type
Led
Flashlight Battery Size
LR41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-3944
Zoro #
G7303377
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
LR41

Details

Item
Flashlight,Mini,Aluminum Key Chain,Asst
Body Color
Black, Blue, Pink, Red, Silver
Lumens
8
Number of Batteries
3
Lamp Type
Led
Flashlight Body Material
Durable Aluminum
Maximum Lumens Output
8
Flashlight Grouping Type
Keychain Flashlight

Description

Flashlight,Mini,Aluminum Key Chain,Asst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.