Headlamp, Adventure, COB, LED, 330 Lumens
Mfr # 41-3912
Zoro # G7303149
product price: $16.69
/eaKey Features
Body Color
Green
Rechargeable
Yes
Lumens
330/250/90
Lamp Type
COB LED
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-3912
Zoro #
G7303149
UPC #
00035355439120
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA, CR2032
Details
Item
Headlamp,Adventure,COB,LED,330 Lumens
Body Color
Green
Rechargeable
Yes
Lumens
330/250/90
Lamp Type
COB LED
Bulb Technology
LED
Number of Batteries
3(AAA), 1(CR2032)
Flashlight Grouping Type
Headlamp
Description
3AAA Multi Mode Headlamp; Hi/Med/Low/Strobe; Green Hunt Vision; Night Vision; COB Flood; Red Rear Flasher; Black/Green Strap; Includes 1 CR2032
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.