
Rechargeable Utility Light
Mfr # 41-3938
Zoro # G715871572
product price: $14.99
/eaKey Features
Includes
Charging cable
Length
2 in
Body Material
Plastic
Body Color
Black
Beam Intensity Levels
Flashlight, Area Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-3938
Zoro #
G715871572
UPC #
035355439380
Country of Origin
China
Dimensions
Length
2 in
Width
2 in
Overall Height
6 in
Details
Item
Flashlight
Includes
Charging cable
Body Material
Plastic
Body Color
Black
Beam Intensity Levels
Flashlight, Area Light
Lamp Life
1.2 Hours
Bulb Technology
LED
Battery Type
Rechargeable
Portable
Clip, Magnetic base, fold out stand
Lumens
700
Lamp Type
Lantern
Port Type
USB-C
Description
- 700 Lumens
- Multi function lantern with multiple light modes
- Fold away stand and strong magnetic base
- Includes USB-C charging cable
- Has a bottle opener and M6 Tripod hole
- Convenient and compact
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.