Zoro Homepage

Hex Rubber Dumbbell, 30lbs

  • Mfr # LLHRD30

  • Zoro # G211678828


product price: $73.75
/ea

Key Features

Color
Black/Silver
Includes
One 30lb dumbbell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHRD30
Zoro #
G211678828
UPC #
816142018564
Country of Origin
China

Details

Color
Black/Silver
Item
Dumbbell
Includes
One 30lb dumbbell

Description

Protect the floors in your gym or home with these durable rubber-covered dumbbells designed for weight training, cross training workouts, HIIT, and general fitness. Dumbbells are great for evening out strength imbalances, improving coordination, and activating more muscle fibers in comparison to bars, and these have ergonomic handles that are slightly thicker in the center to prevent hand fatigue. The hex design not only comes in handy for plank-push up-row exercises but also means these bars do not roll-eliminating a potential safety hazard. These high-quality, affordable dumbbells are classically styled and durable. The Lifeline Hex Rubber Dumbbells are available in weights from 5lb to 120lb in 5lb increments. The triple knurled chrome handles are ergonomically designed for a secure, comfortable grip and the rubber over-molded heads protect both your floor and the dumbbells while diminishing noise. The heads are secured to the handles with high pressure and heat to provide a strong, stable joint. Handle Dimensions: 5-10 lb. Dumbbells have 28 mm diameter handles and 15 lb. and greater have 34 mm diameter handles. The handle length between heads is 130 mm for all weight levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.