Zoro Homepage

KETTLEBELL - 24KG

  • Mfr # LLKB24

  • Zoro # G011248597


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Iron Ore
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKB24
Zoro #
G011248597
UPC #
754806260761
Country of Origin
China

Details

Material
Iron Ore
Color
Black
Weight
24 kg / 53 lb

Description

Lifeline Kettlebells are manufactured with first run/virgin iron ore and are formed into a strong, balanced, single-piece casting with a flat wobble-free base. A clean, consistent surface and durable powder-coat finish gives Lifeline Kettlebells premium level quality. Kettlebell workouts deliver functional whole-body fitness by combining the burn of cardio with muscle building strength training and compound movements that deliver greater flexibility and coordination. Featuring the classic design popularized in Russia a few hundred years ago which allows them to be employed in countless waysincluding swings, presses, rows, twists, squats and snatches, these kettlebells are weighted off-centered, which recruits more stabilizer muscles and works the targeted muscles through a wider range of motion.


  • Premium Quality: Our Kettlebells are made with virgin iron ore, and formed into a strong, balanced, single-piece casting with a flat wobble-free base. Premium Workout Equipment for your home gym
  • Multiple Weight Options for Full Body Workouts
  • Void Free Surface: Our proprietary casting process ensures each kettlebell has the highest quality and the best surface possible. This creates a smooth, comfortable handle and premium appearance
  • Precision Casting: The Lifeline Kettle bell is cast in one solid piece, this results in a stronger, more durable handle. Our kettlebells have no seams, burrs, welded handles or rough spots
  • Wide, Thick Diameter Handles: Wide handles with a larger diameter allow free flowing movements and comfortable grip. Handle thickness detailed below

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.