
Lifeline Resistance Cable 5ft - 20 LBS Purple
Mfr # LL5C‐R2
Zoro # G211248595
product price: $8.79
/eaKey Features
Resistance
20 lb (Purple)
For Use With
Any Lifeline cable pocket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LL5C‐R2
Zoro #
G211248595
UPC #
816142014443
Country of Origin
Mexico
Details
Color
Purple
Resistance
20 lb (Purple)
For Use With
Any Lifeline cable pocket
Description
Made using Lifeline's Progressive Layering Technology to perform better and last longer than common extruded fitness cables, Resistance Cables provide continuous tension throughout an exercise's entire range of motion to build strength and endurance. Featuring plugged ends to safely, securely and easily fit into Exchange Handles, each cable is color coded for quick identification during interchange and are five feet long to accommodate a wide variety of exercises for everyone from beginners to advance users.
- Can be used with any Lifeline cable pocket to vary resistance levels
- Provide constant tension for greater muscle activation
- Low impact strength training great for injury rehabilitation
- Layered cable construction for optimum durability and function
- Color-coded for quick and easy identification and interchange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.