Clothes Hanger Set, Lightweight, Non-Slip, 360 Deg Hook, Rubber Coated, Gray, 20PK

  • Mfr # LMNOSL22

  • Zoro # G315818816


product price:  $19.19
/pk 20, $0.96/ea

Key Features

Anchor Material
Plastic
Includes
Hanger
Color
Gray
Width
17.5 in
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMNOSL22
Zoro #
G315818816
UPC #
-
Country of Origin
China

Dimensions

Width
17.5 in
Length
16.5 in

Details

Anchor Material
Plastic
Includes
Hanger
Color
Gray
Pack Count
20 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.