
Clothes Hanger Set, Lightweight, Non-Slip, 360 Deg Hook, Rubber Coated, Gray, 30PK
Mfr # LMNOSL33
Zoro # G615818738
product price:Â $22.69
/pk 30, $0.76/eaKey Features
Anchor Material
Plastic
Includes
Hanger
Length
16.5 in
Pack Count
30 Pack
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMNOSL33
Zoro #
G615818738
UPC #
-
Country of Origin
China
Dimensions
Length
16.5 in
Width
17.5 in
Details
Anchor Material
Plastic
Includes
Hanger
Pack Count
30 Pack
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.