
Kids 3-Wheel Scooter w/ Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Black
Mfr # LIFMS71
Zoro # G115818887
product price:Â $46.39
/eaKey Features
Material
Aluminum
Includes
Safety features
Load Capacity
120 lbs
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIFMS71
Zoro #
G115818887
UPC #
-
Country of Origin
China
Dimensions
Width
11.6 in
Length
23.6 in
Size
Toddler
Details
Material
Aluminum
Includes
Safety features
Load Capacity
120 lbs
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.