Kids 3-Wheel Scooter w/ Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Red

  • Mfr # LIFMS33

  • Zoro # G715819062


product price:  $46.65
/ea

Key Features

Material
Aluminum
Length
23.6 in
Includes
Safety features
Color
Red
Width
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIFMS33
Zoro #
G715819062
UPC #
-
Country of Origin
China

Dimensions

Length
23.6 in
Width
11.6 in
Size
Toddler

Details

Material
Aluminum
Includes
Safety features
Color
Red
Load Capacity
120 lbs
Features
Seat, Non Slip Deck, Adjustable Handlebar Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.