Kids 3-Wheel Scooter w/ Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Watermelon

  • Mfr # LIFMS93

  • Zoro # G115818955


product price:  $51.45
/ea

Key Features

Includes
Safety features
Length
23.2 in
Load Capacity
120 lbs
Material
Aluminum
Color
Watermelon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIFMS93
Zoro #
G115818955
UPC #
-
Country of Origin
China

Dimensions

Length
23.2 in
Width
11.6 in
Size
Toddler

Details

Includes
Safety features
Load Capacity
120 lbs
Material
Aluminum
Color
Watermelon
Features
Seat, Non Slip Deck, Adjustable Handlebar Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.