
Kids 3-Wheel Scooter w/ Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Yellow
Mfr # LIFMS62
Zoro # G915818865
product price:Â $46.65
/eaKey Features
Length
23.6 in
Color
Yellow
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Load Capacity
120 lbs
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIFMS62
Zoro #
G915818865
UPC #
-
Country of Origin
China
Dimensions
Length
23.6 in
Width
11.6 in
Size
Toddler
Details
Color
Yellow
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Load Capacity
120 lbs
Material
Aluminum
Includes
Safety features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.