Kids 3-Wheel Scooter with Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Blue

  • Mfr # LIFMS22

  • Zoro # G115819013


product price:  $46.65
/ea

Key Features

Material
Aluminum
Width
11.6 in
Includes
Safety features
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Load Capacity
110 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIFMS22
Zoro #
G115819013
UPC #
-
Country of Origin
China

Dimensions

Width
11.6 in
Length
23.6 in
Size
Toddler

Details

Material
Aluminum
Includes
Safety features
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Load Capacity
110 lbs
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.