
Kids 3-Wheel Scooter with Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Purple
Mfr # LIFMS47
Zoro # G715819055
product price:Â $46.65
/eaKey Features
Load Capacity
120 lbs
Length
23.6 in
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Width
11.6 in
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIFMS47
Zoro #
G715819055
UPC #
-
Country of Origin
China
Dimensions
Length
23.6 in
Width
11.6 in
Size
Toddler
Details
Load Capacity
120 lbs
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Color
Purple
Material
Aluminum
Includes
Safety features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.