
Kids 3-Wheel Scooter with LED Wheels, Adjustable Handlebar, Indoor/Outdoor Pink, 1 Count
Mfr # LIFSCTPIK
Zoro # G515818920
product price:Â $32.19
/eaKey Features
Color
Pink
Load Capacity
110 lbs
Length
22.44 in
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LIFSCTPIK
Zoro #
G515818920
UPC #
-
Country of Origin
China
Dimensions
Length
22.44 in
Width
11.42 in
Size
Toddler
Details
Color
Pink
Load Capacity
110 lbs
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Material
Aluminum
Includes
Safety features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.