
Kids 3-Wheel Scooter with LED Wheels, Adjustable Handlebar, Indoor/Outdoor Red,
Mfr # LIFSCTRD
Zoro # G215818985
product price:Â $31.39
/eaKey Features
Length
22.44 in
Load Capacity
110 lbs
Width
11.42 in
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIFSCTRD
Zoro #
G215818985
UPC #
-
Country of Origin
China
Dimensions
Length
22.44 in
Width
11.42 in
Size
Toddler
Details
Load Capacity
110 lbs
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Color
Red
Includes
Safety features
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.