Kids 3-Wheel Scooter with LED Wheels, Adjustable Handlebar, Indoor/Outdoor Yellow,

  • Mfr # LIFSCTYL

  • Zoro # G415818853


product price:  $32.89
/ea

Key Features

Includes
Safety features
Length
22.44 in
Load Capacity
110 lbs
Color
Yellow
Width
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIFSCTYL
Zoro #
G415818853
UPC #
-
Country of Origin
China

Dimensions

Length
22.44 in
Width
11.42 in
Size
Toddler

Details

Includes
Safety features
Load Capacity
110 lbs
Color
Yellow
Features
Seat, Non Slip Deck, Adjustable Handlebar Height
Material
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.