Plastic Clothes Hanger Set, Lightweight, Non-Slip, 360 Deg Swivel Hook, Gray, 80PK

  • Mfr # LMNOSL88

  • Zoro # G315818892


product price:  $48.45
/pk 80, $0.61/ea

Key Features

Length
16.5 in
Color
Gray
Includes
Hanger
Anchor Material
Plastic
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMNOSL88
Zoro #
G315818892
UPC #
-
Country of Origin
China

Dimensions

Length
16.5 in
Width
17.5 in

Details

Color
Gray
Includes
Hanger
Anchor Material
Plastic
Pack Count
80 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.