Portable Tabletop Gas Grill, Stainless Steel, 2 Burners, 20,000 BTU, Folding Legs, Windproof Lid
- Mfr # LMGR02
- Zoro # G715819826
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.26 in
Width
14.65 in
Material
Stainless Steel
Color
Silver
Includes
Gas Grill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMGR02
- Zoro #
- G715819826
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
- Includes
- Gas Grill
Dimensions
- Overall Length
- 21.26 in
- Width
- 14.65 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.