Zoro Homepage

Basic 5-Day Infection Protection Kit

  • Mfr # 42310

  • Zoro # G504935898


product price: $28.39
/ea

Key Features

Color
Clear
Width
9"
Height
13"
Depth
3"
Material
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42310
Zoro #
G504935898
UPC #
857928005125
Country of Origin
United States

Dimensions

Width
9"
Height
13"
Depth
3"

Details

Item
Infection Protection Kit
Color
Clear
Material
Various

Description

This compact, disposable kit includes disposable protecitve face masks, personal protective supplies, and sanitizer for infection protection. The kit is designed to accommodate 1 person for up to 5 days and includes such items as 5 disposable protective face masks, vinyl gloves, tissues, hand sanitizer, surface sanitizer wipes, and biohazard bags.Personal infection protection supplies
Personal protective equipment (PPE)
Hygiene/sanitation supplies
Packed in a disposable, compact, SecureSeal zipper bag
Contents:
FOR PERSONAL INFECTION PROTECTION:
(5) disposable protective face masks
(10) pairs vinyl gloves
FOR HYGIENE and SANITATION:
(1) Hand sanitizer solution (2 oz)
(5) Antimicrobial surface wipe
(1) Tissue pack
(5) Biohazard bags
FOR COMPACT STORAGE and EASY CARRYING:
Packed in a compact reseable bag (disposable)
Dimensions:
9" x 13"
Weight:
2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.