Zoro Homepage

Emergency Kit, Nylon 97 Components, 10 People Served

  • Mfr # 10100

  • Zoro # G8748494


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Housing Material
Nylon
Number of Components
97
Includes
(1) Pair of Leather Palmed Work Gloves, (1) Safety Goggles, (1) Pry Bar, (1) Multifunctional Tool with Needle Nose Pliers, Wire Cutter, File/Cutter, Flat File, Pointed Screwdriver, Mini-Screwdriver, Small Screwdriver, Screwdriver, Phillips Screwdriver, Can Opener, Bottle opener, Punch, Knife Blade, (10) Dust Masks, (1) First Aid Kit, (3) Pairs of Vinyl Gloves, (2) Emergency Thermal Blankets, (1) Roll Duct Tape, (1) Roll Plastic Sheeting, (1) Whistle with Lanyard, (1) Emergency AM/FM Radio with Replacement Batteries, (1) Flashlight with Replacement Batteries, (2) 12 hr Light Sticks, (24) Water Pouches (4 oz Each), (1) Fold-Flat Portable Toilet, (3) Toilet Bags, (2) Biohazard Bags, (5) Toilet Deodorizer Packets, (1) Toilet Paper Roll, (30) Moist Towelettes, (1) Emergency Instruction Sheet, (1) Waterproof Document Pouch, (1) Writing Tablet, (1) Pen
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100
Zoro #
G8748494
UPC #
852186001155
Country of Origin
Multiple

Dimensions

Width
11"
Length
19 in
Height
19"
Depth
10"
Housing Length
19 in
Housing Height
11 in
Housing Width
11 in

Details

Item
Emergency Kit
Color
Blue
Housing Material
Nylon
Number of Components
97
Includes
(1) Pair of Leather Palmed Work Gloves, (1) Safety Goggles, (1) Pry Bar, (1) Multifunctional Tool with Needle Nose Pliers, Wire Cutter, File/Cutter, Flat File, Pointed Screwdriver, Mini-Screwdriver, Small Screwdriver, Screwdriver, Phillips Screwdriver, Can Opener, Bottle opener, Punch, Knife Blade, (10) Dust Masks, (1) First Aid Kit, (3) Pairs of Vinyl Gloves, (2) Emergency Thermal Blankets, (1) Roll Duct Tape, (1) Roll Plastic Sheeting, (1) Whistle with Lanyard, (1) Emergency AM/FM Radio with Replacement Batteries, (1) Flashlight with Replacement Batteries, (2) 12 hr Light Sticks, (24) Water Pouches (4 oz Each), (1) Fold-Flat Portable Toilet, (3) Toilet Bags, (2) Biohazard Bags, (5) Toilet Deodorizer Packets, (1) Toilet Paper Roll, (30) Moist Towelettes, (1) Emergency Instruction Sheet, (1) Waterproof Document Pouch, (1) Writing Tablet, (1) Pen
Number of People Served
10
Header
Emergency
Language
English
Subject Matter
Emergency Preparedness
Features
Comprehensive: Designed Using U.S. Government Recommendations to Meet the Immediate Emergency Needs of up to 10 People at Work, Provides the Essential Survival Supplies Most Needed for Support in the First Several Hours After a Severe Emergency or Disaster, Emergency Instructions, Search and Rescue Supplies and Tools, Dust Masks for Easier Breathing, First Aid, Water [5year shelf life], and Items That Provide Warmth, Shelter, Communication, Light and Sanitation
Industry Type
Healthcare
Legend Style
Text
First Aid Kit Mounting Type
Portable
Waterproof
Yes
First Aid Kit Type
Kit
PPE and Shelter Supplies Included
(10) Dust Masks, (2) Emergency Thermal Blankets, (2) Leather Palmed Work Gloves, (2) Safety Goggles, (3) Vinyl Gloves, Roll Plastic Sheeting
Rations Included
(24) 4 oz Water Pouches
Hygiene Supplies Included
Carry-Flat Portable Toilet, Toilet Paper Roll, (2) Biohazard Bags, (3) Toilet Bags, (30) Moist Towelettes, (5) Toilet Deodorizer Packets
Writing and Communication Supplies Included
Emergency Instruction Sheet, Pen, Waterproof Document Pouch, Whistle with Lanyard, Writing Tablet
Housing Style
Duffel Bag
Tools Included
Multi-Tool, Pry Bar, Duct Tape
Power and Lighting Supplies Included
(2) 12 hr Light Sticks, (4) Sets of Batteries, Emergency AM/FM Radio, Flashlight
Housing Color
Blue

Description

Survival Kit, Number of Components 97, People Served 10, Case Material Nylon, Color Blue, Height 10 in, Length 19 in, Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.