Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Kit, Plastic Bucket Pouch, 255 Components, 25 People Served

  • Mfr # 31001

  • Zoro # G9006986


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic Bucket
Number of Components
255
Housing Type
Pouch
Includes
Carry-Flat Portable Toilet, Duffle Bag, Emergency AM Radio with Two Sets of Batteries, Emergency Instruction Sheet, First Aid Kit, Flashlight with Two sets of Batteries, Goggles, Multifunction Tool, Pair Leather Palmed Work Gloves, Pen, Pry Bar, Roll Duct Tape, Roll Plastic Sheeting, Toilet Paper Roll, Waterproof Document Pouch, Whistle with Lanyard, Writing Tablet, (10) Dust Masks, (2) 12-hour Light Sticks, (2) Biohazard Bags, (2) Emergency Thermal Blankets, (24) 4 oz Water Pouches, (3) Pairs Vinyl Gloves, (3) Toilet Bags, (30) Moist Towelettes, (5) Toilet Deodorizer Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31001
Zoro #
G9006986
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 1/2 in
Height
15 in
Depth
12 in
Housing Depth
12 in
Housing Height
15 in
Housing Width
12 1/2 in

Details

Item
Emergency Kit
Color
White
Housing Material
Plastic Bucket
Number of Components
255
Housing Type
Pouch
Includes
Carry-Flat Portable Toilet, Duffle Bag, Emergency AM Radio with Two Sets of Batteries, Emergency Instruction Sheet, First Aid Kit, Flashlight with Two sets of Batteries, Goggles, Multifunction Tool, Pair Leather Palmed Work Gloves, Pen, Pry Bar, Roll Duct Tape, Roll Plastic Sheeting, Toilet Paper Roll, Waterproof Document Pouch, Whistle with Lanyard, Writing Tablet, (10) Dust Masks, (2) 12-hour Light Sticks, (2) Biohazard Bags, (2) Emergency Thermal Blankets, (24) 4 oz Water Pouches, (3) Pairs Vinyl Gloves, (3) Toilet Bags, (30) Moist Towelettes, (5) Toilet Deodorizer Packets
Number of People Served
25
Glow-in-the-Dark
Yes
Subject Matter
Emergency
Language
English
Legend Style
Text
Waterproof
Yes
Header
Extended Support Kit
First Aid Kit Mounting Type
No Mounting
Features
The Kit is Packed in a Durable 5-Gallon Bucket for Compact Storage and Use in Carrying, Purifying and Storing Additional Water, The Bright Orange Lid Identifies the Kit in An Emergency, Seals Airtight, and is Tamper-Evident for Security While Stored, Recommended One for Each Day of Potential Extended Stay, up to 3 for 72 hours of Support
Industry Type
Healthcare
First Aid Kit Type
Kit
Wound Dressings Included
No Wound Dressings
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
PPE and Disposal Equipment Included
(25) Dust Masks, (6) Pairs Vinyl Gloves, Pairs Leather Palmed Work Gloves, Safety Goggles
Topical Medicinals Included
No Topical Medicinals
Tools Included
(3) Emergency Thermal Blankets
Miscellaneous Kit Contents Included
(100) Moist Towelettes, (12) Bio-Hazard Bags, (12) Toilet Deodorizer Packets, (2) 12 hr Light Sticks, (2) Pens, (25) 4 oz Emergency Water Pouches, (50) Water Purification Tablets, 2 gal Collapsible Water Bag, 5 gal Toilet Bucket, 8 ft x 10 ft Tarp/Ground Cover, Emergency AM/FM Radio with Two Sets of Batteries, Emergency Instruction Sheet, First Aid Kit, Flashlight with Two Sets of Batteries, Multifunction Tool, Pry Bar, Roll Plastic Sheeting, Snap-on Toilet Seat, Toilet Paper Roll, Waterproof Document Pouch, Whistle with Lanyard, Writing Tablet
Documentation Included
Emergency Instruction Sheet
Housing Color
Blue, White
Adhesive Bandages Included
No Adhesive Bandages

Description

Emergency Kit, Product Type Emergency Kit, Application Not Applicable, Number of People Served 25, Number of Components 255, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Emergency Instruction Sheet, Wound Dressings Included No Wound Dressings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.