Zoro Homepage

SchoolGuard 25-Student Classroom Lockdown & Emergency Response Kit

  • Mfr # 21001

  • Zoro # G704938453


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001
Zoro #
G704938453
UPC #
852186001001
Country of Origin
United States

Description

Sealed lockdown and emergency kit with essential emergency supplies for the first several hours of emergency support for a class up to 25 students and 1 teacher. Survival Kit includes removable document pouch for quick access to emergency information and a snap-on toilet seat for sanitation.The emergency kit provides the essential emergency supplies most needed for support in the first several hours after a severe emergency or disaster
Emergency supplies are recommended by US Government for schools
Sealed 5–gallon bucket for compact, airtight storage
Tamper evident, bright orange lid for emergency identification and security while stored
Snap–on toilet seat and supplies convert bucket to emergency toilet
Waterproof documents pouch attached to outside for quick access to vital information
Long life: Water, batteries have 5–year shelf life
Contents:
FOR SEARCH and RESCUE
(1) pair leather palmed work gloves
(1) pair safety goggles
(1) pry bar
(1) multifunction tool [needle nose pliers, regular pliers, wire cutter, file/cutter, flat file, pointed screwdriver, mini–screwdriver, small screwdriver, screwdriver, Phillips screwdriver, can opener, bottle opener, punch, knife blade]
FOR BREATHING PROTECTION:
(26) dust masks
For minor medical situations:
(1) first aid kit
(6) pairs vinyl gloves
(3) 3" gauze compress
FOR WARMTH and SHELTER:
(1) 8' x 10' tarp/ground cover
(3) emergency thermal blankets
(2) rolls duct tape
(1) roll plastic sheeting
FOR COMMUNICATION and LIGHT:
(1) whistle with lanyard
(1) emergency AM/FM radio with two sets of batteries
(1) flashlight with two sets of batteries
(2) 12–hour light sticks
FOR HYDRATION:
(26) 4 oz. emergency water pouches [5–year shelf life – U.S. Coast Guard approved]
FOR HYGIENE and SANITATION:
(1) 5 gallon toilet bucket
(1) snap–on toilet seat
(12) biohazard bags
(12) toilet deodorizer packets
(1) toilet paper roll
(100) moist towelettes
FOR THE TEACHER:
(1) Emergency instruction sheet
(1) waterproof document pouch
(1) writing tablet
(2) pens
FOR COMPACT STORAGE and EASY CARRYING:
Emergency preparedness supplies are packed in the waterproof 5–gallon toilet bucket with carry handle, airtight tamper–evident lid, and removable emergency document pouch. Bright orange lid identifies kit in an emergency
Dimensions:
15" x 13.5" x 13"
Weight:
23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.