Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecurEvac 30-Person Evacuation & Shelter-In-Place Survival Kit

  • Mfr # 10800

  • Zoro # G804938407


product price: $299.95
/ea
Free Shipping & Returns

Key Features

Material
Various
Color
Blue
Width
14"
Weight
28 lbs
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10800
Zoro #
G804938407
UPC #
852186001971
Country of Origin
United States

Dimensions

Width
14"
Height
18"
Depth
13"

Details

Item
Emergency Kit
Material
Various
Color
Blue
Weight
28 lbs

Description

A portable emergency survival kit for evacuating up to 30 people or supporting them in place for several hours after an emergency or disaster. Emergency survival backpack with high-visibility markings and LED safety signal provides added safety in use. Portable fold-flat toilet stores in the survival backpack with other survival suppliesMOBILE — Emergency gear kits are packed in a SecurEvac backpack with padded shoulder straps, top carry handle, and sternum strap for stability in motion.
COMPLETE — Each disaster gear kit includes key survival supplies for all the basic needs of 30 people.
VISIBLE — Bags are designed for quick-find emergency identification and high visibility for safety in use: safety orange markings, 360° high-visibility reflective safety stripes, integrated 3-LED flashing safety signal.
SECURE — Breakaway tamper-evident closure ties for main compartments keep supplies secure yet accessible in an emergency.
FLEXIBLE — This kit can be used for evacuation or shelter-in-place according to the specific emergency situation.
Contents FOR MOBILITY and STORAGE: (1) SecurEvac backpack with integrated LED safety signal FOR SEARCH and RESCUE: (1) pair leather palmed work gloves (1) pair safety goggles (1) pry bar FOR EASIER BREATHING: (30) dust masks FOR MINOR MEDICAL SITUATIONS: (1) first aid kit (3) emergency blankets
FOR HYDRATION: (30) Emergency drinking water pouches (4 oz.) [5 year shelf life] FOR NUTRITION: (5) 2,400 calorie food bars (60 portions) [5 year shelf life]
FOR SHELTER: (1) 8’ x 10’ tarp/ground cover (1) cord FOR COMMUNICATION and LIGHT: (1) whistle with lanyard (1) AM/FM radio with extra batteries (1) flashlight with extra batteries (2) 12-hour light sticks FOR MAINTAINING PROPER HYGIENE and SANITATION: (1) Carry-Flat portable toilet (6) toilet bags (6) deodorizer packets (2) toilet paper rolls (4) pairs vinyl gloves (30) sanitary towlettes (2) 4 oz bottles hand sanitizer FOR THE SAFETY MANAGER: (1) emergency instruction sheet (1) clipboard (1) writing tablet (2) pens (10) tamper-evident breakaway closure ties
Weight 28 lbs
Dimensions 14" x 18" x 13"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.