Zoro Homepage

Recessed Troffer, 4 ft L, 13768 lm

  • Mfr # MDMB24-9-35-F-U

  • Zoro # G5776296


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDMB24-9-35-F-U
Zoro #
G5776296
UPC #
078531140335
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
4 11/16 in
Fixture Length
48 1/2 in
Fixture Width
24 1/2 in
Overall Width
24 1/2 in
Nominal Size
2 ft x 4 ft
Overall Height
4 3/8 in
Overall Length
48 1/2 in
Lens Thickness
0.25 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
13,768 lm
Color Temperature
3500K
Color Rendering Index
90
Max. Fixture Wattage
169 W
LED Replacement For
4 Lamp T8
Standards
cCSAus Certified, UL 1598 Listed
Lumens Per Watt
81.0
Fixture Voltage
120 to 277
Emergency Back Up Battery
No
Bulb Technology
LED
Fixture Rated Life
60,000 hr
Color Temp.
3500K
Fixture Warranty
5 yr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Design
Ambient Troffer
Housing Color
White
Housing Material
Polyester
Lens Type
Clear
Rated Life
60,000 hr
Lumens per Watt
81 lm/W
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Finish
Antimicrobial Powder Coated
Lens Shape
Flat
Min. Ambient Temp.
-4 Degrees F
Series
MediMode Behavioral
Sensor Type
No Sensor
Light Technology
LED
Max. Ambient Temp.
77 Degrees F
Emergency Battery Backup
No
Lens Material
Polycarbonate
Dimming Method
0 to 10V
For Bulb Type
Integrated LED
Bulb Included
Yes
Dimming Range
100% to 1%
Housing Gauge
20 ga
Ceiling Mount Type
Flange Mount
Switching Level
Tri-Level
Controller Type
Electronic Driver

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 13,768 lm, 81 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 169 W, Color Rendering Index 90, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode Behavioral

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.