Zoro Homepage

1500W Milkhouse Utility Heater

  • Mfr # BNS-15DM3

  • Zoro # G116150665


product price: $36.15
/ea

Key Features

Depth
10.040 in
Includes
Manual, Warranty
Heater Color
Black
Watts
1500 W
Width
7.090 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNS-15DM3
Zoro #
G116150665
UPC #
810078861393
Country of Origin
China

Dimensions

Depth
10.040 in
Width
7.090 in

Details

Includes
Manual, Warranty
Heater Color
Black
Watts
1500 W
For Use With
Residential
Item
Heater

Description

Stay warm and cozy in any room with the compact and portable Lifesmart milkhouse utility heater. Whether you need extra warmth in your family room, living room, basement, or bedroom, this heater is the perfect solution. With 2 heat settings ranging from 1300W to 1500W, you can easily customize the level of comfort to suit your preferences. Fan mode circulates cooling air while the heating function circulates air heating up any drafty room quickly. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The convenient carrying handle allows you to move the heater from room to room quickly, wherever you need warmth. Setting up the heater is hassle-free, as no assembly is required. Simply plug it in, turn it on, and start feeling the comforting warmth.


  • 1500W Milkhouse heater
  • Two heat settings: 1300W and 1500W
  • Fan only mode
  • Overheat and tip-over protection
  • Convenient carry handle
  • Power indicator light
  • Durable metal housing
  • No assembly required
  • 3-prong plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.