Zoro Homepage

20-in. Smokeless Fire Pit

  • Mfr # LSOFP20-1

  • Zoro # G616146687


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
19.700 in
Height
19.700 in
Includes
Manual, Warranty
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSOFP20-1
Zoro #
G616146687
UPC #
810078863953
Country of Origin
China

Dimensions

Width
19.700 in
Height
19.700 in

Details

Item
Fire Pit
Includes
Manual, Warranty
For Use With
Residential

Description

Introducing the ultimate smokeless wood burning fire pit from Lifesmart, designed to revolutionize your outdoor fireside experiences. Crafted with precision and innovation, this fire pit combines the beauty of a traditional wood-burning fire with advanced features to ensure a low-smoke and clean-burning experience. Made for both wood and pellet burning, this fire pit offers versatility and convenience. With its efficient design and 360 Airflow system, you can enjoy a mesmerizing flame while minimizing smoke production. Equipped with Clean Air Technology, this fire pit utilizes a series of carefully engineered air vents to optimize air circulation and combustion efficiency. The result is a beautiful, smokeless fire that radiates warmth and elegance. Its compact and lightweight design makes it easy to transport, allowing you to bring the warmth and ambiance to any outdoor space.


  • Wood/pellet burning fire pit
  • Low smoke
  • 360 airflow design
  • Clean air technology
  • Removeable ash pan
  • Portable design
  • 304 stainless Steel
  • No assembly required
  • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.