Zoro Homepage
This item is Discontinued.
Lifesm 3-Element Infrared Fireplace with Oak Mantel FP1052-OAK

3-Element Infrared Fireplace with Oak Mantel (Discontinued)

  • Mfr # FP1052-OAK
  • Zoro # G816146685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1052-OAK
Zoro #
G816146685
UPC #
857786002779
Country of Origin
China

Dimensions

Depth
10.600 in
Width
23.600 in

Details

Color
Oak

Description

The Lifesmart infrared fireplace heater brings the warmth and beauty of a fireplace anywhere in your home without needing to be installed. Infrared heating reduces energy consumption and optimizes heating since it does not rely on air circulation to transfer heat, it provides direct heat straight to the source. This fireplace uses 3 quartz infrared elements to produce comfort and heat. Perfect for heating rooms in your home with its 3 heat settings 1000-watt/1500 watt and an ECO mode that maintains a constant 68 degrees. Safety features include tip-over protection, overheat safety switch, cool-touch exterior cabinet, and a child safety lock. The fireplace produces a beautiful and realistic dancing flame that can be operated with or without heat so you can enjoy the ambiance year-round. A quiet scroll fan helps circulates the heat. Remote control is also included to operate your fireplace from across the room requires 2 AAA batteries not included.


  • 3 quartz infrared heating elements
  • 3 heat settings: 1,000w / 1,500w / and ECO-maintains a constant 68-degrees
  • Realistic flame effect functions with or without heat
  • Overheat safety switch
  • Tip-over safety switch
  • Cool touch exterior cabinet
  • Child lock
  • Programmable 12 hour timer
  • Remote control included (batteries not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.