
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT1109
Zoro #
G216146674
UPC #
840148723573
Country of Origin
China
Dimensions
Width
10.700 in
Depth
16.600 in
Details
Watts
1500 W
For Use With
Residential
Item
Heater
Color
Black
Includes
Heater, Manual, Warranty, Remote
Description
The LifeSmart 3-Element Infrared Stove Heater features 3 quartz elements and 2 heat settings: 1000-watt/1500 watt. Safety features include tip-over protection, overheat safety switch, cool-touch exterior cabinet, and a child safety lock. The unique three-sided window flame view gives you the ability to see the flames dance about while warming your home. Adjustable flame brightness and realistic flame effect functions with or without heat. Remote included requires 2 AAA batteries not included.
- 3-Element Infrared Heating System
- Infrared Heating System two heat settings: high 1,500, low 1,000W
- Digital thermostat control system
- Overheat safety switch
- Cool touch exterior cabinet
- Master power switch
- Unique three sided window flame view
- Realistic flame effect functions with or without heat
- Adjustable flame brightness levels
- Programmable 12 hour timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.