Zoro Homepage
This item is Discontinued.
Lifesm 31-in. Tower Heater with Flame Feature HPC-F2014YL

31-in. Tower Heater with Flame Feature (Discontinued)

  • Mfr # HPC-F2014YL
  • Zoro # G916150636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC-F2014YL
Zoro #
G916150636
UPC #
810078861959
Country of Origin
China

Dimensions

Depth
9.690 in
Width
9.650 in

Details

Heater Color
Black
Item
Heater
Includes
Manual, Warranty
For Use With
Residential

Description

Stay warm in any room with the Lifesmart 31-in. tower heater. Whether you need extra warmth in your family room, living room, basement, or bedroom, this heater is the perfect solution. It is equipped with a realistic flame window to provide a cozy ambiance in any room. With 2 heat settings ranging from 1000W to 1500W, you can easily customize the level of comfort to suit your preferences. Safety is a top priority with this heater, as it is equipped with essential safety features to provide peace of mind. The tip-over protection ensures that the unit automatically shuts off if it is accidentally knocked over, preventing any potential hazards. Additionally, an overheat safety switch offers added protection by shutting off the heater in case of overheating, further enhancing the safety of your space. The cool touch exterior cabinet also ensures no one is burned if they bump into it. A 24 hour timer allows you to program exactly when you want your heater to turn on and off.


  • 31-in. tower heater
  • Long lasting PTC heating element
  • Two heat settings: 1000W and 1500W
  • Fan only mode
  • Overheat and tip-over protection
  • Cool touch exterior cabinet
  • Realistic flame effect
  • Thermostat control system
  • Oscillation function
  • Digital thermostat control system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.