Zoro Homepage

360 Surround Ceramic Tower Heater with Handle

  • Mfr # HT1369

  • Zoro # G116150658


original price: $89.39
10% off
new price: $80.45
/ea
Free Shipping & Returns

Key Features

Width
8.230 in
For Use With
Residential
Depth
8.230 in
Heater Color
Black
Includes
Heater, Manual, Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1369
Zoro #
G116150658
UPC #
810078862673
Country of Origin
China

Dimensions

Width
8.230 in
Depth
8.230 in

Details

For Use With
Residential
Heater Color
Black
Item
Heater
Includes
Heater, Manual, Warranty

Description

The Lifesmart ceramic tower heater offers comfort for any room in the home. Positive Temperature Coefficient heaters are built with specialized heating discs from ceramic materials which makes for a long lasting efficient, safe and powerful heater. Three heat settings are available, including the energy-saving ECO mode which maintains a constant 68 degrees. The programmable timer and adjustable thermostat are all easily operated from the unit's LED display control panel or remote control. A convenient remote control is included so you can change the heater's settings from across the room. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The cool-touch exterior cabinet also ensures no one will get burned if they touch or bump the heater. No assembly is required so you can simply plug the unit in, turn it on, and start feeling the warmth.


  • PTC ceramic heater
  • 12 hour programmable timer
  • Foldable handle design
  • 3 heat settings: 1,000W, 1,500W, and ECO which maintains a constant 68-degrees
  • Adjustable thermostat
  • Overheat and tip over safety switch
  • Remote control included
  • Cool touch exterior cabinet
  • No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.