Zoro Homepage

4-Post Fast Airflow Boot Dryer with Deodorizer

  • Mfr # BD001-BL

  • Zoro # G316150656


product price: $72.49
/ea

Key Features

Color
White
Number of Speeds
3
Width
11.630 in
Includes
Dryer, Manual, Warranty
Depth
12.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD001-BL
Zoro #
G316150656
UPC #
817223010224
Country of Origin
China

Dimensions

Width
11.630 in
Depth
12.130 in

Details

Item
Dryer
Color
White
Number of Speeds
3
Includes
Dryer, Manual, Warranty
For Use With
Residential

Description

The innovative Lifesmart deodorizing boot dryer is a compact yet mighty solution designed to tackle stubborn odors and dampness in your footwear effectively. Utilizing a cutting-edge cold plasma method, this boot dryer works tirelessly to inactivate odor-causing particles, ensuring that your work boots and shoes remain fresh and odor-free. Equipped with a timer and power indicator light, this boot dryer offers convenience and ease of use, making it an ideal companion for year-round maintenance. Versatility is key with this boot dryer, featuring a 4-post design that accommodates a wide array of items including boots, sneakers, cleats, gloves, mittens, and socks. Experience the power of fan-forced heat with this 4-post boot dryer, which combines hot air circulation to expedite the drying process. The fan-forced heating mechanism ensures quick and efficient drying, allowing you to have your boots and gloves ready to wear in record time.


  • Convection heat up to 290W
  • 4 total air tubes
  • Fan forced for fast drying
  • For use with boots, gloves and hats
  • Removes wetness helping to prevent odors
  • Uses cold plasma method to deodorize
  • Can be unassembled for compact storage
  • Overheat safety switch
  • 180 minute timer dial
  • Power indicator light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.