Zoro Homepage
This item is Discontinued.
Lifesm 4-Wrapped Element Infrared Heater with USB Charging KUH25-01

4-Wrapped Element Infrared Heater with USB Charging (Discontinued)

  • Mfr # KUH25-01
  • Zoro # G516146688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KUH25-01
Zoro #
G516146688
UPC #
810078860341
Country of Origin
China

Dimensions

Width
10.900 in
Depth
12.760 in

Details

Watts
1500 W
For Use With
Residential
Item
Heater
Includes
Heater, Manual, Warranty, Remote
Color
Black

Description

The Lifesmart infrared fireplace heater brings the warmth and beauty of a fireplace anywhere in your home without needing to be installed. Using 4 quartz infrared elements to produce comfort and heat. Perfect for heating rooms in your home with its 3 heat settings 750-watt/1500 watt and an ECO mode that maintains a constant 68 degrees. Safety features include tip-over protection, overheat safety switch, cool-touch exterior cabinet, and a child safety lock. The fireplace produces a beautiful and realistic dancing flame that can be operated with or without heat so you can enjoy the ambiance year-round. A quiet scroll fan helps circulates the heat. Remote control is also included to operate your fireplace from across the room Requires 2 AAA batteries not included.


  • 4 wrapped quartz infrared heating elements
  • 3 heat settings: 750w / 1,500w / and ECO-maintains a constant 68-degrees
  • Four USB charging ports
  • Overheat safety switch
  • Tip-over safety switch
  • Cool touch exterior cabinet
  • 12-hour programmable timer
  • Extra large LED display
  • Thermostat control system
  • Remote control with LED indicator (2-AAA batteries not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.