Zoro Homepage

6-Element Heater with Front Air Intake and Remote

  • Mfr # HT1270

  • Zoro # G016150666


original price: $129.99
10% off
new price: $116.99
/ea
Free Shipping & Returns

Key Features

Depth
10.400 in
Width
14.000 in
Heater Color
Black
Includes
Heater, Manual, Warranty
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1270
Zoro #
G016150666
UPC #
817223010026
Country of Origin
China

Dimensions

Depth
10.400 in
Width
14.000 in

Details

Item
Heater
Heater Color
Black
Includes
Heater, Manual, Warranty
For Use With
Residential
Watts
1500 W

Description

The Lifesmart 6-element infrared electric heater brings warmth anywhere in your home with the ease of just plugging it in. It features 6 quartz elements and 3 heat settings from 1000 watt, 1500 watt, and ECO, which maintains a constant temperature of 68 degrees. An extra large LED display makes it easy to view and adjust your settings while the thermostat control system allows you to truly customize your comfort. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The cool-touch exterior cabinet ensures no one will get burned if they touch or bump the heater. The innovative front air intake allows the heater to be placed directly against the wall. The heater features easy glide casters so you can easily move it from room to room wherever you need warmth. A convenient remote control is also included to operate your heater from across the room requires 2 AAA batteries not included.


  • 6 quartz infrared heating elements
  • 3 heat settings: 1,000w/1,500w/ECO-maintains a constant 68-degrees
  • Overheat safety switch
  • Tip-over safety switch
  • Cool touch exterior cabinet
  • 12-hour programmable timer
  • Extra large LED display
  • Thermostat control system
  • Innovative front air intake allows heater to be placed directly against the wall
  • Remote control with LED indicator (2-AAA batteries not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.